This product requires certification to purchase.

Equalizer 36 - 22"Wx65"Lx12"H Septic Chamber

Infiltrator Systems

Quick5™ Series Equalizer 36 - 22"Wx65"Lx12"H Septic Chamber

  • Fast #
  • Part #IQ5EQ36
  • Item #10247508
  • Manufacturer Part #Q5EQ36
3.2 out of 5 Customer Rating
Brand image
Infiltrator Systems

Quick5™ Series Equalizer 36 - 22"Wx65"Lx12"H Septic Chamber

  • Fast #
  • Part #IQ5EQ36
  • Item #10247508
  • Manufacturer Part #Q5EQ36
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Advanced contouring connections swivel up to 10°, right or left
  • Latching mechanism allows for quick installation
  • Compact nesting provides more trench length in an equivalent stack height
  • Less chambers needed for faster installation
  • Supports wheel loads of 16000 lb/axle with 12 in of cover
  • Certified by the International Association of Plumbing and Mechanical Officials (IAPMO)
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
42 gal
Height
12 in
Length
65 in
Width
22 in
Characteristics & Features
Collection
Quick5™ Series
Warranty & Product Information
Application
Waterways, Beds
Type
IQ5EQ36