This product requires certification to purchase.

Infinite Switch for 6 in. Burner Elements

Infinite Switch for 6 in. Burner Elements

  • Fast #
  • Part #T3100217
  • Item #7223098
  • Manufacturer Part #3100-217
4.8 out of 5 Customer Rating

Infinite Switch for 6 in. Burner Elements

  • Fast #
  • Part #T3100217
  • Item #7223098
  • Manufacturer Part #3100-217
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • For 6" burner elements
  • Replaces GE WB24T10029
  • Requires Certification
Dimensions & Measurements
Diameter
6 in
Electrical & Operational Information
Watts
1500 W
Warranty & Product Information
GSA Approved
No
NSF Certified
No
Product Type
Infinite Switch
UL Listed
No
UPC
816325011313