This product requires certification to purchase.

*CVR* 5 X 5 XDB 5 COMPLETE KIT WITH

Infinity Drain

*CVR* 5 X 5 XDB 5 COMPLETE KIT WITH

  • Fast #
  • Part #IXDB5SSS
  • Item #9210791
  • Manufacturer Part #XDB 5-S SS
5 out of 5 Customer Rating
Brand image
Infinity Drain

*CVR* 5 X 5 XDB 5 COMPLETE KIT WITH

  • Fast #
  • Part #IXDB5SSS
  • Item #9210791
  • Manufacturer Part #XDB 5-S SS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • 5" x 5" XDB 5 Complete Kit with Criss-Cross Pattern Decorative Plate in Satin Stainless with Stainless Steel Bonded Flange Drain Body, 2" No Hub Outlet
  • Compatible with Liquid/Fabric waterproofing
  • Capacity: 9 gallons per minute
  • Drain body included
  • Requires Certification
Characteristics & Features
Adjustable
No
Color Finish Category
Stainless Steel
Color Finish Name
Satin Stainless
Construction
Membrane
Drain Grate Material
Stainless Steel
Drain Grate Material Type
304L
Warranty & Product Information
Application
Residential
IAPMO Listed
Yes
Type
IXDB5SSS
UPC
840126158533