This product requires certification to purchase.

2 in. Clamp Down PVC Shower Drain with 4 in. x 4 in. Squares Pattern Stainless Steel Cover in Satin Stainess

Infinity Drain

2 in. Clamp Down PVC Shower Drain with 4 in. x 4 in. Squares Pattern Stainless Steel Cover in Satin Stainess

  • Fast #
  • Part #ILQD42PSS
  • Item #10083191
  • Manufacturer Part #LQD4-2P SS
5 out of 5 Customer Rating
Brand image
Infinity Drain

2 in. Clamp Down PVC Shower Drain with 4 in. x 4 in. Squares Pattern Stainless Steel Cover in Satin Stainess

  • Fast #
  • Part #ILQD42PSS
  • Item #10083191
  • Manufacturer Part #LQD4-2P SS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Compatible with Traditional Waterproofing: PVC/Vinyl liner, Lead/copper pan, Rubber liner, Fiberglass
  • Capacity: 8 gallons per minute
  • Drain body included
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
Fits Pipe Size
2 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Satin Stainless
Outlet Type
Clamp
Warranty & Product Information
IAPMO Listed
Yes
Lead Law Compliant
Yes
Type
ILQD42PSS
UPC
840126175479