This product requires certification to purchase.

32 in. Stainless Steel Grate

Infinity Drain

32 in. Stainless Steel Grate

  • Fast #
  • Part #ILA6532SS
  • Item #5112970
  • Manufacturer Part #LA 6532 SS
4.2 out of 5 Customer Rating
Brand image
Infinity Drain

32 in. Stainless Steel Grate

  • Fast #
  • Part #ILA6532SS
  • Item #5112970
  • Manufacturer Part #LA 6532 SS
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 48
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • With 16 gauge, Stainless Steel 304
  • Tile insert frame for FFTIF 65, FTTIF 65
  • Accepts flooring material up to 3/8" in thickness
  • Requires Certification
Dimensions & Measurements
Height
1-1/8 in
Length
32 in
Width
2-1/2 in
Characteristics & Features
Drain Component Type
Grate
Warranty & Product Information
Application
Indoor, Outdoor
IAPMO Listed
No
UPC
817179017872