This product requires certification to purchase.

4 STRN SQ PATT SB

Infinity Drain

4 STRN SQ PATT SB

  • Fast #
  • Part #IQS4SB
  • Item #7374427
  • Manufacturer Part #QS 4 SB
4.1 out of 5 Customer Rating
Brand image
Infinity Drain

4 STRN SQ PATT SB

  • Fast #
  • Part #IQS4SB
  • Item #7374427
  • Manufacturer Part #QS 4 SB
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • With 7 Gauge, Stainless Steel 304
  • Decorative Top Plate
  • Must be used with: T 42 -
  • Requires Certification
Characteristics & Features
Color Finish Category
Bronze Tones
Color Finish Name
Satin Bronze
Drain Component Type
Grate
Material
Stainless Steel
Material Type
304L
Warranty & Product Information
IAPMO Listed
No
UPC
840126110623