4 x 2 in. Cast Iron Clamp Down Drain in Polished Stainless
4 x 2 in. Cast Iron Clamp Down Drain in Polished Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Cast Iron Clamp Down Drain
- 4” Throat
- 2" No Hub Outlet
- 8" overall diameter
Specifications
- Adjustable:
- No
- Drain Base Height:
- 3-1/2 in
- Drain Base Material:
- Cast Iron
- Fits Pipe Size:
- 2 in
- Grate Color Finish:
- Polished Stainless
- Grate Color Finish Category:
- Stainless Steel/Nickel Tones
- Grate Diameter:
- 8 in
- IAPMO Listed:
- No
- Outlet Type:
- No Hub
- UPC:
- 817179011962