This product requires certification to purchase.

5 STRN SQ PATT SB

Infinity Drain

5 STRN SQ PATT SB

  • Fast #
  • Part #IQS5SB
  • Item #7374408
  • Manufacturer Part #QS 5 SB
4 out of 5 Customer Rating
Brand image
Infinity Drain

5 STRN SQ PATT SB

  • Fast #
  • Part #IQS5SB
  • Item #7374408
  • Manufacturer Part #QS 5 SB
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • With 7 Gauge, Stainless Steel 304
  • Decorative Top Plate
  • Must be used with: T 52 or T 54
  • Requires Certification

Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Satin Bronze
Diameter:
5
Drain Component Type:
Grate
IAPMO Listed:
No
Material:
Stainless Steel
UPC:
840126110661