96 in. Linear Shower Drain in Oil Rubbed Bronze

Part #ISAG3896ORB  |  Item #4642829  |  Manufacturer Part #SAG 3896 ORB

$1,328.00 EACH
(Pricing is for Oil Rubbed Bronze)

Grate Color Finish: Oil Rubbed Bronze

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • With 12 gauge, Stainless Steel 316
  • Kit includes Stainless Steel 316 grate, PVC channel, outlet and stop ends
  • Clamp down drain body not included in kit (2" throat with 2" outlet--Proflo PF42801)
  • Cut to exact length and locate outlet on site

Documents

Specifications

ASME Specifications: ASME A112.18.2

Adjustable: Yes

Color Finish Category: Bronze Tones

Drain Base Material: Stainless Steel

Grate Color Finish: Oil Rubbed Bronze

IAPMO Listed: No

Length: 96 in