2 in. No Hub Stainless Steel Shower Drain with 48 in. Grate in Satin Stainless Steel
FFTIF 65 Series 2 in. No Hub Stainless Steel Shower Drain with 48 in. Grate in Satin Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 48" FF Series Complete Kit with Tile Insert Frame in Satin Stainless
- Compatible with Liquid/Fabric waterproofing
- Capacity: 9 gallons per minute
- No drain body required
- No-hub connection to waste line with rubber coupling (not included)
Specifications
- ASME:
- ASME A112.18.2
- Adjustable:
- No
- Collection:
- FFTIF 65 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin Stainless
- Construction:
- Membrane
- Drain Base Height:
- 13/16 in
- Drain Base Material:
- Stainless Steel
- Drain Grate Material:
- Stainless Steel
- Drain Grate Material Type:
- 304L
- Fits Pipe Size:
- 2 in
- Grate Shape:
- Linear
- IAPMO Listed:
- Yes
- Length:
- 48 in
- Outlet Type:
- No Hub
- UPC:
- 817179014727