This product requires certification to purchase.

2 in. Threaded Stainless Steel Satin Bronze Shower Drain

Infinity Drain

FXTIF 65 Series 2 in. Threaded Stainless Steel Satin Bronze Shower Drain

  • Fast #
  • Part #IFXTIF6540SB
  • Item #7184217
  • Manufacturer Part #FXTIF 6540 SB
3.7 out of 5 Customer Rating
Brand image
Infinity Drain

FXTIF 65 Series 2 in. Threaded Stainless Steel Satin Bronze Shower Drain

  • Fast #
  • Part #IFXTIF6540SB
  • Item #7184217
  • Manufacturer Part #FXTIF 6540 SB
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • 40" FX Series Complete Kit with Tile Insert Frame in Satin Bronze
  • Compatible with Traditional Waterproofing: PVC/Vinyl liner, Lead/copper pan, Hot mop, Rubber liner, Fiberglass
  • Capacity: 9 gallons per minute
  • Requires 2" clamp down floor drain with 2” throat (strainer size). Not included in complete kit.
  • Requires Certification
Dimensions & Measurements
Drain Base Height
1-5/8 in
Fits Pipe Size
2 in
Length
20 in
Characteristics & Features
Adjustable
No
Collection
FXTIF 65 Series
Color Finish Category
Bronze Tones
Color Finish Name
Satin Bronze
Construction
Membrane
Drain Base Material
Stainless Steel
Drain Grate Material
Stainless Steel
Drain Grate Material Type
304L
Grate Shape
Linear
Outlet Type
Threaded
Warranty & Product Information
Application
Residential
ASME
ASME A112.18.2
IAPMO Listed
Yes
UPC
840126103052