This product requires certification to purchase.

2-3/8 in. Threaded PVC Stainless Steel Shower Drain

Infinity Drain

S-AG 38 Series 2-3/8 in. Threaded PVC Stainless Steel Shower Drain

  • Fast #
  • Part #ISAG3872SS
  • Item #7833047
  • Manufacturer Part #SAG 3872 SS
5 out of 5 Customer Rating
Brand image
Infinity Drain

S-AG 38 Series 2-3/8 in. Threaded PVC Stainless Steel Shower Drain

  • Fast #
  • Part #ISAG3872SS
  • Item #7833047
  • Manufacturer Part #SAG 3872 SS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 72" S-PVC Series Complete Kit with 1 1/2" Wedge Wire Grate in Satin Stainless
  • Compatible with Traditional Waterproofing: PVC/Vinyl liner, Lead/copper pan, Hot mop, Rubber liner, Fiberglass
  • Capacity: 9 gallons per minute
  • Drain body not included
  • Requires Certification
  • Lead Law Compliant


Specifications

Adjustable:
Yes
Collection:
S-AG 38 Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Satin Stainless
Construction:
Membrane
Drain Base Height:
3-1/16 in
Drain Base Material:
Plastic
Drain Base Material Type:
PVC
Drain Grate Material:
Stainless Steel
Drain Grate Material Type:
316L
Fits Pipe Size:
2-3/8 in
Grate Shape:
Linear
IAPMO Listed:
Yes
Lead Law Compliant:
Yes
Length:
72 in
Outlet Type:
Threaded
UPC:
840126103885