48 x 2 x 2-7/8 in. Compression Drain Complete Kit in Satin Stainless Steel
S-AG 65 Series 48 x 2 x 2-7/8 in. Compression Drain Complete Kit in Satin Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 48" S-PVC Series Complete Kit with 2 1/2" Wedge Wire Grate in Satin Stainless
- Compatible with Traditional Waterproofing: PVC/Vinyl liner, Lead/copper pan, Hot mop, Rubber liner, Fiberglass
- Capacity: 16 gallons per minute
- Drain body not included
Specifications
- ASME:
- ASME A112.18.2
- Adjustable:
- Yes
- Collection:
- S-AG 65 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin Stainless
- Construction:
- Membrane
- Drain Base Height:
- 1-11/16 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Grate Material:
- Stainless Steel
- Drain Grate Material Type:
- 316L
- Fits Pipe Size:
- 2 in
- Grate Shape:
- Linear
- IAPMO Listed:
- Yes
- Length:
- 48 in
- Outlet Type:
- Threaded
- UPC:
- 817179010248