This product requires certification to purchase.

2 in. Threaded PVC Shower Drain with 48 in. Grate in Satin Stainless Steel

Infinity Drain

S-TIF 65 Series 2 in. Threaded PVC Shower Drain with 48 in. Grate in Satin Stainless Steel

  • Fast #
  • Part #ISTIF6548SS
  • Item #4642748
  • Manufacturer Part #STIF 6548 SS
5 out of 5 Customer Rating
Brand image
Infinity Drain

S-TIF 65 Series 2 in. Threaded PVC Shower Drain with 48 in. Grate in Satin Stainless Steel

  • Fast #
  • Part #ISTIF6548SS
  • Item #4642748
  • Manufacturer Part #STIF 6548 SS
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 48" S-PVC Series Complete Kit with Tile Insert Frame in Satin Stainless
  • Compatible with Traditional Waterproofing: PVC/Vinyl liner, Lead/copper pan, Hot mop, Rubber liner, Fiberglass
  • Capacity: 9 gallons per minute
  • Requires 2" clamp down floor drain with 2” throat (strainer size). Not included in complete kit.
  • Requires Certification
Dimensions & Measurements
Drain Base Height
1-3/4 in
Fits Pipe Size
2 in
Length
48 in
Characteristics & Features
Adjustable
Yes
Collection
S-TIF 65 Series
Color Finish Category
Stainless Steel
Color Finish Name
Satin Stainless
Construction
Membrane
Drain Base Material
Plastic
Drain Base Material Type
PVC
Drain Grate Material
Stainless Steel
Drain Grate Material Type
304L
Grate Shape
Linear
Outlet Type
Threaded
Warranty & Product Information
Application
Residential
ASME
ASME A112.18.2
IAPMO Listed
Yes
UPC
817179011887