This product requires certification to purchase.

40 in. Tile Insert Frame in Satin Stainless

Infinity Drain

S-TIF 65 Series 40 in. Tile Insert Frame in Satin Stainless

  • Fast #
  • Part #ITA6540SS
  • Item #5112962
  • Manufacturer Part #TA 6540 SS
5 out of 5 Customer Rating
Brand image
Infinity Drain

S-TIF 65 Series 40 in. Tile Insert Frame in Satin Stainless

  • Fast #
  • Part #ITA6540SS
  • Item #5112962
  • Manufacturer Part #TA 6540 SS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 48
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Tile insert frame for S-TIF 65, S-TIFAS 65, S-TIFAS 99, FXTIF 66
  • 13 gauge, 316 stainless steel
  • Accepts flooring material up to 3/4" in thickness
  • 39-7/8" L x 2-1/2" W x 1-9/16" H
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
40 in
Length
40 in
Characteristics & Features
Collection
S-TIF 65 Series
Color Finish Category
Stainless Steel
Color Finish Name
Satin Stainless Steel
Drain Component Type
Tile Insert Frame
Trim Ring
No
Warranty & Product Information
ASME
ASME A112.18.2
IAPMO Listed
No
UPC
817179011306