This product requires certification to purchase.

5 in. Stainless Steel Drain Grate in Stainless Steel Drain Grate

Infinity Drain

Square 5 in. Stainless Steel Drain Grate in Stainless Steel Drain Grate

  • Fast #
  • Part #IQS5SS
  • Item #7374430
  • Manufacturer Part #QS 5 SS
4.5 out of 5 Customer Rating
Brand image
Infinity Drain

Square 5 in. Stainless Steel Drain Grate in Stainless Steel Drain Grate

  • Fast #
  • Part #IQS5SS
  • Item #7374430
  • Manufacturer Part #QS 5 SS
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • With 7 Gauge, Stainless Steel 304
  • Decorative Top Plate
  • Must be used with: T 52 or T 54
  • Requires Certification
Dimensions & Measurements
Diameter
5 in
Height
3/16 in
Length
5 in
Width
5 in
Characteristics & Features
Collection
Square
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Material
Stainless Steel
Warranty & Product Information
Application
Residential
ASTM
ASTM A-112.18.2
Product Type
Drain Grate
UPC
840126110647