This product requires certification to purchase.

Stainless Steel Lift Out Key

Infinity Drain

Stainless Steel Lift Out Key

  • Fast #
  • Part #IDKEY
  • Item #7517900
  • Manufacturer Part #DKEY
5 out of 5 Customer Rating
Brand image
Infinity Drain

Stainless Steel Lift Out Key

  • Fast #
  • Part #IDKEY
  • Item #7517900
  • Manufacturer Part #DKEY
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • S-DG 38, S-DG 65, S-DGAS 65, S-DGAS 99, FXDG 65, FXMN 65, FFDG 25, FFDG 65, FFMN 25, FFMN 65, FTDG 25, FTDG 65, FTMN 25, FTMN 65, LTD5-2, LTD5B, RTD 15, RTDB 15, TD 15, TDB 15, TD 20, TDB 20, TD 50, LW5-2 , G1, G2, G3, G4
  • Made from 304 stainless steel
  • Requires Certification
Dimensions & Measurements
Height
4-1/8 in
Characteristics & Features
Drain Component Type
Lift Out Key
Material
Stainless Steel
Trim Ring
No
Warranty & Product Information
Application
Residential
IAPMO Listed
No
UPC
840126102055