Strainer in Polished Stainless
Strainer in Polished Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- With 7 Gauge, Stainless Steel 304
- Decorative Top Plate
- Must be used with: T 52 or T 54
Specifications
- ASME:
- ASME A112.18.2
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Stainless
- Drain Component Type:
- Grate
- Drain Type:
- Shower Drain
- IAPMO Listed:
- No
- Length:
- 5 in
- Material:
- Stainless Steel
- Trim Ring:
- No
- UPC:
- 840126110654
- Width:
- 5 in