This product requires certification to purchase.

Tile Insert Frame in Satin Stainless

Infinity Drain

Tile Insert Frame in Satin Stainless

  • Fast #
  • Part #ITA6548SS
  • Item #5113180
  • Manufacturer Part #TA 6548 SS
4.6 out of 5 Customer Rating
Brand image
Infinity Drain

Tile Insert Frame in Satin Stainless

  • Fast #
  • Part #ITA6548SS
  • Item #5113180
  • Manufacturer Part #TA 6548 SS
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Tile insert frame for S-TIF 65, S-TIFAS 65, S-TIFAS 99, FXTIF 68
  • 15 gauge, 316 stainless steel
  • Accepts flooring material up to 3/4" in thickness
  • 47-7/8" L x 2-1/2" W x 1-9/16" H
  • Requires Certification

Documents

Dimensions & Measurements
Length
47-7/8 in
Width
2-1/2 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Satin Stainless Steel
Drain Component Type
Grate
Drain Type
Shower Drain
Trim Ring
No
Warranty & Product Information
IAPMO Listed
No
UPC
817179011313