NST 3 in. Meter

You last purchased this on
 
Infinity Metering

NST 3 in. Meter

This product requires certification to purchase.
You last purchased this on
 
Infinity Metering

NST 3 in. Meter

  • Fast #
  • Part #IFH30GAB
  • Item #4121960
  • Manufacturer Part #FH-30GAB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Includes standard fire hose coupling
  • Designed for use where water flows in one direction from a fire hydrant
  • For use in measurement of potable cold water
  • Requires Certification

Documents


Specifications

AWWA:
AWWA C-701
End Connection 1:
NST
End Connections:
NST
Fitting Size 1:
3 in
Fitting Sizes:
3 in
Length:
12-1/2 in
Material:
Bronze
Product Type:
Meter