220 ft. x 20 in. Poly Wrap in Black
220 ft. x 20 in. Poly Wrap in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Name:
- Black
- Fitting Type:
- Poly Wrap
- Length:
- 220 ft
- Material:
- Plastic
- Width:
- 20 in