This product requires certification to purchase.

14 HP 30 Gal 175 Max PSI Two-Stage Truck Mount Gas Reciprocating Air Compressor with Kohler Engine

Ingersoll Rand

14 HP 30 Gal 175 Max PSI Two-Stage Truck Mount Gas Reciprocating Air Compressor with Kohler Engine

  • Fast #
  • Part #I46821344
  • Item #14164742
  • Manufacturer Part #46821344
5 out of 5 Customer Rating
Brand image
Ingersoll Rand

14 HP 30 Gal 175 Max PSI Two-Stage Truck Mount Gas Reciprocating Air Compressor with Kohler Engine

  • Fast #
  • Part #I46821344
  • Item #14164742
  • Manufacturer Part #46821344
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Certifications: ASME
  • Fuel Type: Gas
  • Height: 41"
  • Width: 22"
  • 16"
  • Product Weight: 575 lbs
  • Warranty: 1 Year Residential
  • Requires Certification
Dimensions & Measurements
Height
41 in
Length
16 in
Weight
575 lb
Width
22 in
Characteristics & Features
Tank Style
Hotdog
Electrical & Operational Information
Horsepower
14 hp
Power Source
Gas
Warranty & Product Information
Product Type
Maintenance Kit
Type
I46821344
UPC
678384213448