This product requires certification to purchase.

2200/2340/2475/TS4 Electric Air Compressor Warranty and Start-Up Kit

Ingersoll Rand

2200/2340/2475/TS4 Electric Air Compressor Warranty and Start-Up Kit

  • Fast #
  • Part #I47853635004R
  • Item #11756112
  • Manufacturer Part #47853635004-R
3.9 out of 5 Customer Rating
Brand image
Ingersoll Rand

2200/2340/2475/TS4 Electric Air Compressor Warranty and Start-Up Kit

  • Fast #
  • Part #I47853635004R
  • Item #11756112
  • Manufacturer Part #47853635004-R
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • TS4 electric units
  • Extend Your Warranty: Extends your current pump warranty by 2 years
  • *Kit must be purchased with IR Air Compressor for offer to apply
  • Peace of Mind: Kit includes all the parts needed to maintain your compressor for
  • All-Select Lubricant: A synthetic, all-temperature blend designed oil Increases efficiency, reduce wear, and prevent carbon build-up
  • Increases efficiency, reduce wear, and prevent carbon build-up
  • Kit Includes All-Season Select lubricant Replacement filter elements
  • Requires Certification

Documents

Dimensions & Measurements
Height
10 in
Length
8 in
Weight
5 lb
Width
8 in
Warranty & Product Information
Product Type
Compressor
Type
I47853635004R