This product requires certification to purchase.

2340L5 Value Air Compressor Package (230 Volt 1 Phase, 60 Hz, Built to Order)

Ingersoll Rand

2340L5 Value Air Compressor Package (230 Volt 1 Phase, 60 Hz, Built to Order)

  • Fast #
  • Part #I45464922
  • Item #14162909
  • Manufacturer Part #45464922
5 out of 5 Customer Rating
Brand image
Ingersoll Rand

2340L5 Value Air Compressor Package (230 Volt 1 Phase, 60 Hz, Built to Order)

  • Fast #
  • Part #I45464922
  • Item #14162909
  • Manufacturer Part #45464922
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Certifications: ASME, CSA, and UL
  • Fuel Type: Electric
  • Height: 69"
  • Width: 33"
  • Length: 31-1/2"
  • Product Weight: 435 lbs
  • Warranty: 1 Year Commercial and 1 Year Residential
  • Requires Certification
Dimensions & Measurements
Height
69 in
Length
31-1/2 in
Weight
435 lb
Width
33 in
Characteristics & Features
Tank Style
Hotdog
Electrical & Operational Information
AMP
28
Horsepower
5 hp
Phase
Single Phase
Power Source
Electric
Volts
230V
Warranty & Product Information
Type
I45464922
UPC
663023030920