This product requires certification to purchase.

3 HP 8 Gal 135 Max PSI Single-Stage Portable Electric (230 Volt 1 Phase) Reciprocating Air Compressor

Ingersoll Rand

3 HP 8 Gal 135 Max PSI Single-Stage Portable Electric (230 Volt 1 Phase) Reciprocating Air Compressor

  • Fast #
  • Part #I49812985
  • Item #14162426
  • Manufacturer Part #49812985
5 out of 5 Customer Rating
Brand image
Ingersoll Rand

3 HP 8 Gal 135 Max PSI Single-Stage Portable Electric (230 Volt 1 Phase) Reciprocating Air Compressor

  • Fast #
  • Part #I49812985
  • Item #14162426
  • Manufacturer Part #49812985
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • 100% Cast-Iron Cylinders and Frame
  • Designed for the toughest 100% continuous duty applications
  • Long-lasting extended pump life designed for over 5,000 hours of trouble-free use
  • Wheel Barrow Style
  • Lightweight, low-profile design allows maximum maneuverability
  • Heavy-duty 230-volt electric motor with user-friendly noise level
  • Advanced Safety Features
  • Enclosed belt guard provides constant protection
  • Manual thermal overload prevents overheating for longer lifespan
  • 8-Gallon Twin Tank Large wheel dampens vibration. Manual tank drain for quick tank draining to prevent rust
  • Requires Certification
Dimensions & Measurements
Height
25 in
Length
43 in
Weight
175 lb
Width
18 in
Characteristics & Features
Tank Style
Horizontal
Electrical & Operational Information
AMP
14.7
Horsepower
3 hp
Phase
Single Phase
Power Source
Electric
Volts
230V
Warranty & Product Information
Product Type
Maintenance Kit
Type
I49812985
UPC
678384129855