This product requires certification to purchase.

7.5 HP 80 Gal 175 Max PSI Two-Stage Stationary Electric (230 Volt 1 Phase) Fully Packaged Reciprocating Air Compressor

Ingersoll Rand

7.5 HP 80 Gal 175 Max PSI Two-Stage Stationary Electric (230 Volt 1 Phase) Fully Packaged Reciprocating Air Compressor

  • Fast #
  • Part #I45465523
  • Item #14162041
  • Manufacturer Part #45465523
4.4 out of 5 Customer Rating
Brand image
Ingersoll Rand

7.5 HP 80 Gal 175 Max PSI Two-Stage Stationary Electric (230 Volt 1 Phase) Fully Packaged Reciprocating Air Compressor

  • Fast #
  • Part #I45465523
  • Item #14162041
  • Manufacturer Part #45465523
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Certifications: ASME, CSA, and UL
  • Fuel Type: Electric
  • Height: 76"
  • Width: 40"
  • Length: 48"
  • Product Weight: 611 lbs
  • Warranty: 1 Year Commercial and 1 Year Residential
  • Requires Certification
Dimensions & Measurements
Height
76 in
Length
48 in
Weight
611 lb
Width
40 in
Characteristics & Features
Tank Style
Hotdog
Electrical & Operational Information
AMP
40
Horsepower
7.5 hp
Phase
Single Phase
Power Source
Electric
Volts
230V
Warranty & Product Information
Product Type
Maintenance Kit
Type
I45465523
UPC
663023144443