This product requires certification to purchase.

Stk Pkg 2475F13Gh Honda

Ingersoll Rand

Stk Pkg 2475F13Gh Honda

  • Fast #
  • Part #I45466067
  • Item #14165074
  • Manufacturer Part #45466067
4.3 out of 5 Customer Rating
Brand image
Ingersoll Rand

Stk Pkg 2475F13Gh Honda

  • Fast #
  • Part #I45466067
  • Item #14165074
  • Manufacturer Part #45466067
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Certifications: ASME
  • Fuel Type: Gas
  • Height: 41"
  • Width: 22"
  • Length: 44"
  • Product Weight: 430 lbs
  • Warranty: 1 Year Residential
  • Requires Certification
Dimensions & Measurements
Height
41 in
Length
44 in
Weight
430 lb
Width
22 in
Characteristics & Features
Tank Style
Hotdog
Electrical & Operational Information
Horsepower
13 hp
Power Source
Gas
Warranty & Product Information
Type
I45466067
UPC
663023144283