This product requires certification to purchase.

1-1/2 in. Stainless Steel NPT Swing Check Valve

Inline Ball Valve

906 Series 1-1/2 in. Stainless Steel NPT Swing Check Valve

  • Fast #
  • Part #I90614S6E03
  • Item #7570519
  • Manufacturer Part #906-14S6-E-03
4.1 out of 5 Customer Rating
Brand image
Inline Ball Valve

906 Series 1-1/2 in. Stainless Steel NPT Swing Check Valve

  • Fast #
  • Part #I90614S6E03
  • Item #7570519
  • Manufacturer Part #906-14S6-E-03
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Sand casting
  • Screwed-in cap
  • Stainless steel disk
  • Thread connection: ANSI B2.1, BS21, DIN
  • Maximum working pressure: 200 psi
  • Requires Certification
Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Length
4-18/25 in
Pressure Class
200#
Valve Size
1-1/2 in
Characteristics & Features
Collection
906 Series
Material
Stainless Steel
Material Type
316
Valve Body Material
Stainless Steel
Valve Body Style
Swing
Valve Bonnet Type
Screw-in
Valve Disc Material
Stainless Steel
Valve Type
Swing Check Valve
Electrical & Operational Information
Pressure - High
200
Warranty & Product Information
ANSI
ANSI B2.1
ASTM
ASTM A-351 Grade CF8M
FM Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No