This product requires certification to purchase.

3/4 in. Meter Swivel Nut Lock

Inner-Tite Corporation

3/4 in. Meter Swivel Nut Lock

  • Fast #
  • Part #IGS5720
  • Item #7607852
  • Manufacturer Part #G-S5720
5 out of 5 Customer Rating
Brand image
Inner-Tite Corporation

3/4 in. Meter Swivel Nut Lock

  • Fast #
  • Part #IGS5720
  • Item #7607852
  • Manufacturer Part #G-S5720
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • High security lock designed to restrict access and removal of the water meter connection nut
  • Contoured design completely encloses the meter nut
  • Economical and tamper resistant
  • Available for 1/2", 3/4", 1" and 1-1/2" sized meter connection nuts
  • Heavy duty carbon steel construction
  • Metal sealing ferrule offers a durable sealing provision
  • Case hardened assembly resists cutting
  • Plated for corrosion resistance
  • Locking device includes barrel lock (IE5000). Barrel lock key (IE5008) sold separately
  • Available with your choice of standard length barrel lock
  • Requires Certification
Dimensions & Measurements
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Weight
0.5 lb
Characteristics & Features
Fitting Type
Straight
Material
Carbon Steel
Warranty & Product Information
Application
Water
Product Type
Nut Lock