This product requires certification to purchase.

8" Semi-Flush Mount Ceiling Light in Brushed Brass with Matte White Glass Shade

Innovations Lighting

8" Semi-Flush Mount Ceiling Light in Brushed Brass with Matte White Glass Shade

  • Fast #
  • Part #I2881CBBG2018
  • Item #10042171
  • Manufacturer Part #288-1C-BB-G201-8
4.1 out of 5 Customer Rating
Brand image
Innovations Lighting

8" Semi-Flush Mount Ceiling Light in Brushed Brass with Matte White Glass Shade

  • Fast #
  • Part #I2881CBBG2018
  • Item #10042171
  • Manufacturer Part #288-1C-BB-G201-8
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Characteristics & Features
Color Finish Category
Brass Tones
Color Finish Name
Brushed Brass
Number of Lights
1
Electrical & Operational Information
Volts
120V
Warranty & Product Information
Type
I2881CBBG2018
UPC
663481259840