This product requires certification to purchase.

Bare Bulb 3 Light 26" Wide Vanity Light

Innovations Lighting

Bare Bulb 3 Light 26" Wide Vanity Light

  • Fast #
  • Part #I5163WBK
  • Item #8250604
  • Manufacturer Part #516-3W-BK
4.2 out of 5 Customer Rating
Brand image
Innovations Lighting

Bare Bulb 3 Light 26" Wide Vanity Light

  • Fast #
  • Part #I5163WBK
  • Item #8250604
  • Manufacturer Part #516-3W-BK
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Number of Lights:
3
UPC:
793588875251
Volts:
120V
Watts:
100 W
Width:
26 in