This product requires certification to purchase.

10 oz. Compressed Air Duster

Innovera®

10 oz. Compressed Air Duster

  • Fast #
  • Part #IVR10010
  • Item #11648377
  • Manufacturer Part #IVR10010
4.2 out of 5 Customer Rating
Brand image
Innovera®

10 oz. Compressed Air Duster

  • Fast #
  • Part #IVR10010
  • Item #11648377
  • Manufacturer Part #IVR10010
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Quickly remove dust and dirt from difficult to reach areas.
  • 100% Ozone safe and moisture free, safe to use on most equipment.
  • Removable straw for pinpoint cleaning.
  • Contains a bitterant to discourage inhalant abuse.
  • Requires Certification
Dimensions & Measurements
Length
8-1/2 in
Characteristics & Features
Color Finish Name
Colorless
Material
Metal, Plastic
Warranty & Product Information
Product Type
Air Duster
Type
IVR10010
UPC
686024002468