This product requires certification to purchase.

8 in. White Plastic Defender Access Dryer Vent Cover

InOvate®

Defender 8 in. White Plastic Defender Access Dryer Vent Cover

  • Fast #
  • Part #IDFRP80W
  • Item #9705560
  • Manufacturer Part #DFRP80W
5 out of 5 Customer Rating
Brand image
InOvate®

Defender 8 in. White Plastic Defender Access Dryer Vent Cover

  • Fast #
  • Part #IDFRP80W
  • Item #9705560
  • Manufacturer Part #DFRP80W
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8.00 Pallet: 384.00
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Made of heavy-gauge zinc and powder coated steel
  • Easily installed over existing vents
  • Vertical bars allow lint to pass through
  • Made in the USA
  • Deters birds and critters from entering the dryer exhaust vent
  • Easily removable for duct cleaning
  • Provides additional weather protection
  • 18 gauge hood / 10 gauge bars
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
3 in - 4 in
Gauge (metal)
18 ga
Height
8-1/2 in
Length
8-1/2 in
Width
8-1/2 in
Characteristics & Features
Collection
Defender
Color Finish Name
White
Material
Galvalume Steel
Vent Duct Shape
Round
Warranty & Product Information
Type
IDFRP80W
UPC
851715001963