This product requires certification to purchase.

4-1/2 in. Dryer Clamp in Stainless Steel

InOvate®

DryerClamp™ 4-1/2 in. Dryer Clamp in Stainless Steel

  • Fast #
  • Part #IDC4
  • Item #9638735
  • Manufacturer Part #DC4
5 out of 5 Customer Rating
Brand image
InOvate®

DryerClamp™ 4-1/2 in. Dryer Clamp in Stainless Steel

  • Fast #
  • Part #IDC4
  • Item #9638735
  • Manufacturer Part #DC4
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 20
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 100% stainless steel
  • Diameter Range: 3.5" to 4.75"
  • Quality construction
  • All stainless steel components provide a smoother operation
  • Built tough for faster connections
  • Requires Certification
Dimensions & Measurements
Diameter
4-3/4 in
Characteristics & Features
Collection
DryerClamp™
Material
Stainless Steel
Warranty & Product Information
Application
Venting
Product Type
Dryer, Clamp
Type
IDC4
UPC
851715001291