This product requires certification to purchase.

Black Heavy Gauge Galvanized Steel Roof Vent with Roof Neck

InOvate®

DryerJack® Black Heavy Gauge Galvanized Steel Roof Vent with Roof Neck

  • Fast #
  • Part #IDJK477KR
  • Item #9407315
  • Manufacturer Part #DJK477KR
5 out of 5 Customer Rating
Brand image
InOvate®

DryerJack® Black Heavy Gauge Galvanized Steel Roof Vent with Roof Neck

  • Fast #
  • Part #IDJK477KR
  • Item #9407315
  • Manufacturer Part #DJK477KR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Non-restrictive dryer roof vent termination
  • Airflow efficient, reduces lint build up
  • Code compliant
  • Built to last in the USA
  • Damper deters bird and rodent entry into ductwork
  • Heavy duty powder coated finish
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
4 in
Height
6 in
Length
11-1/2 in
Width
12 in
Characteristics & Features
Collection
DryerJack®
Color Finish Name
Black
Material
Galvalume Steel
Vent Duct Shape
Round
Warranty & Product Information
Application
Venting
Type
IDJK477KR
UPC
851715001055