6-1/2 in. Hole Saw 1 Piece

You last purchased this on
 
Inserta Fittings

6-1/2 in. Hole Saw 1 Piece

This product requires certification to purchase.
Brand image
You last purchased this on
 
Inserta Fittings

6-1/2 in. Hole Saw 1 Piece

  • Fast #
  • Part #IR612HS
  • Item #4067382
  • Manufacturer Part #R612HS
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 3/8 in pilot drill
  • Heat Treated Teeth
  • Requires Certification

Documents


Specifications

Bit Diameter(s) (In):
6-1/2 in
Color Finish Category:
Reds
Color Finish Name:
Red
Diameter:
6-1/2 in
Number of Pieces:
1 Piece
Saw Type:
Hole
Tool Type:
Hole Saw
Weight:
3.5 lb