This product requires certification to purchase.

6 in. Dia PVC x 15 + Mainline Pipe

Inserta Fittings

OneFit 6 in. Dia PVC x 15 + Mainline Pipe

  • Fast #
  • Part #I6P2615FIT
  • Item #9415418
  • Manufacturer Part #6P2615+FIT
5 out of 5 Customer Rating
Brand image
Inserta Fittings

OneFit 6 in. Dia PVC x 15 + Mainline Pipe

  • Fast #
  • Part #I6P2615FIT
  • Item #9415418
  • Manufacturer Part #6P2615+FIT
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Smooth-Wall PVC Lateral Fit: Specially engineered with a rigid PVC hub to connect a 6-inch smooth-wall SDR-26 or SDR-35 PVC lateral pipe, the common standard for sanitary and storm sewers.
  • Universal Mainline Adaptability: Connects securely to any mainline pipe material (concrete, clay, PVC, or corrugated) for host pipes 15 inches and larger by adjusting to varying wall thicknesses.
  • Glue-Free Watertight Seal: Employs a mechanical three-piece system-hub, adjustable rubber sleeve, and stainless steel band-to deliver an air-testable, watertight joint without epoxies or grout.
  • Requires Certification
Dimensions & Measurements
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Characteristics & Features
Collection
OneFit
Fitting Type
Adapter, Straight
Schedule Class
SDR26, SDR28, SDR35