This product requires certification to purchase.

8 x 18 in. SDR 35 PVC Pipe

Inserta Fittings

OneFit 8 x 18 in. SDR 35 PVC Pipe

  • Fast #
  • Part #I8P3518FIT
  • Item #9808127
  • Manufacturer Part #8P3518+FIT
5 out of 5 Customer Rating
Brand image
Inserta Fittings

OneFit 8 x 18 in. SDR 35 PVC Pipe

  • Fast #
  • Part #I8P3518FIT
  • Item #9808127
  • Manufacturer Part #8P3518+FIT
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Insert Tee® connections range from 2 in through 24 in service laterals
  • Insert Tee® high-performance connections are watertight, air testable and highly durable
  • Installation is easy and affordable
  • Installs without disturbing bedding and there is no need for glues, epoxies, grout or awkward gaskets
  • Requires Certification
Dimensions & Measurements
Length
18 in
Characteristics & Features
Collection
OneFit
Material
Plastic
Material Type
PVC
PipeTubing Size
8 in
Schedule Class
SDR 35