This product requires certification to purchase.

1.25 hp PRO 1250 LED Garbage Disposal with Cord Kit

InSinkErator®

1.25 hp PRO 1250 LED Garbage Disposal with Cord Kit

  • Fast #
  • Part #IPRO1250LEDWCDK
  • Item #14236504
  • Manufacturer Part #81132K
5 out of 5 Customer Rating
Brand image
InSinkErator®

1.25 hp PRO 1250 LED Garbage Disposal with Cord Kit

  • Fast #
  • Part #IPRO1250LEDWCDK
  • Item #14236504
  • Manufacturer Part #81132K
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 42
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Covered under InSinkErator's 12 year limited warranty
  • Coordinates with other items from the Pro Advanced Series line seamlessly
  • 1-1/4 horsepower motor is quiet, efficient, and reliable
  • Continuous feed operation allows for large amount of waste disposal
  • Easy to install, secure mounting assembly
  • All hardware required for installation is included
  • Made in America
  • Requires Certification
Dimensions & Measurements
Height
12-1/4 in
Width
8-1/4 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Material
Stainless Steel
Electrical & Operational Information
AMP
12.3
Horsepower
1.25 hp
Volts
120V
Warranty & Product Information
Application
Residential
Product Type
Continuous Feed
Type
IPRO1250LEDWCDK
UPC
050375029601