This product requires certification to purchase.

Replacement Cart for Evolution Septic Assist® Disposers

InSinkErator®

Bio-Charge® Replacement Cart for Evolution Septic Assist® Disposers

  • Fast #
  • Part #IBIOCG
  • Item #520539
  • Manufacturer Part #74673
3.3 out of 5 Customer Rating
Brand image
InSinkErator®

Bio-Charge® Replacement Cart for Evolution Septic Assist® Disposers

  • Fast #
  • Part #IBIOCG
  • Item #520539
  • Manufacturer Part #74673
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 864
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Appearance Blue
  • Odor Lemon
  • This citrus-scented insinkerator® bio-charge® cartridge replacement for evolution septic assist® disposers is a cost-effective enzyme treatment
  • Bio-Charge contains a natural microorganism that helps break down food waste and a citrus scent to help control odors from the sink and drain
  • Bio-Charge® is only for use with the evolution septic assist disposer, and will last 3 to 4 months with average use
  • One cartridge of Bio-Charge® equals 4 bottles of other septic treatments
  • Requires Certification

Documents

Dimensions & Measurements
Depth
2-1/2 in
Length
4 in
Size
16 oz
Width
3-1/2 in
Characteristics & Features
Brand Model Compatibility
Evolution Septic Assist®
Collection
Bio-Charge®
Color Finish Category
Blues
Color Finish Name
Blue
Warranty & Product Information
Product Type
Replacement Cartridge
UPC
050375001706