This product requires certification to purchase.

Builder Series 1/2 hp Garbage Disposal with Power Cord

InSinkErator®

Builder Series Builder Series 1/2 hp Garbage Disposal with Power Cord

  • Fast #
  • Part #IBLD50WC
  • Item #10424957
  • Manufacturer Part #80623A-ISE
5 out of 5 Customer Rating
Brand image
InSinkErator®

Builder Series Builder Series 1/2 hp Garbage Disposal with Power Cord

  • Fast #
  • Part #IBLD50WC
  • Item #10424957
  • Manufacturer Part #80623A-ISE
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 75
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • MAGNADRIVE™ 1/2 HP permanent magnet motor
  • Single stage grind stage for everyday food scraps
  • Grinds everyday food scraps faster than leading 1/2HP permanent magnet motor brands.
  • Our grind components are over 12% heavier than leading permanent magnet motor brands.
  • Heavier grind plate technology in its class* with stainless steel lugs ensures a reliable grind, smooth and low maintenance operation.*Among leading permanent magnet motor brands
  • 3D Grind Zone is engineered for the MagnaDrive™ Motor to keep food in the grind zone and direct water to rinse chamber walls.
  • Requires Certification
Dimensions & Measurements
Depth
15-7/8 in
Diameter
15-7/8 in
Height
15-3/5 in
Width
15-7/8 in
Characteristics & Features
Collection
Builder Series
Color Finish Category
Blacks
Color Finish Name
Black
Electrical & Operational Information
Horsepower
1/2 hp
Power Source
Electric
Volts
120V
Warranty & Product Information
CSA Certified
No
Energy Star Compliant
No
Type
IBLD50WC
UL Listed
Yes
UPC
050375028963