This product requires certification to purchase.

3/4 hp Batch Feed Garbage Disposal with SoundSeal Plus Technology

InSinkErator®

Cover Control 3/4 hp Batch Feed Garbage Disposal with SoundSeal Plus Technology

Brand image
InSinkErator®

Cover Control 3/4 hp Batch Feed Garbage Disposal with SoundSeal Plus Technology

  • Fast #
  • Part #ICOVERCONTROL
  • Item #2927002
  • Manufacturer Part #76001
4.9 out of 5 Customer Rating
Batch Feed Garbage Disposal with SoundSeal Plus Technology

X Points

Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Evolution Series
  • 3/4 hp Dura-Drive® induction motor
  • Offers MultiGrind technology, with two grind stages to quickly grind difficult food waste
  • SoundSeal Plus technology, 60% quieter than standard disposers
  • The magnetic CoverStart activation means no wall switch is required
  • Evolution Cover Control's 40 oz. stainless steel grind chamber and components protect against corrosion and adds strength
  • Requires Certification

Specifications

AMP:
8.1
Capacity:
40 oz
Collection:
Cover Control
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
10 in
Diameter:
10 in
Height:
13-33/100 in
Horsepower:
3/4 hp
RPM:
1725
UL Listed:
Yes
Volts:
120V



Customers Also Bought
1–6 of 18 items
Part #P40SCF
Item #29829
3.1 out of 5 Customer Rating
Requires Certification
Part #PF34250
Item #760249
4.7 out of 5 Customer Rating
Requires Certification
Part #PFXQAC32C
Item #3877132
4.8 out of 5 Customer Rating
Requires Certification
Part #PFETP700
Item #1894406
5 out of 5 Customer Rating
Requires Certification
Part #P40PM10
Item #47356
4.6 out of 5 Customer Rating
Requires Certification
Part #P40S4F
Item #27365
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #IPROCOVERCONTROL
Item #2927013
3.1 out of 5 Customer Rating
Requires Certification
Part #IFWD2
Item #497190
3.9 out of 5 Customer Rating
Requires Certification
Part #ICONTRACTOR1000
Item #8201406
3.8 out of 5 Customer Rating
Requires Certification
Part #IBADGER1WC
Item #304539
3.3 out of 5 Customer Rating
Requires Certification
Part #IE101WC
Item #4596705
3.3 out of 5 Customer Rating
Requires Certification
Part #IPROCVRCONTROLWCDK
Item #10102813
4.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing