This product requires certification to purchase.

Satin Nickel Hot and Cold Water Dispenser

InSinkErator®

Involve™ Satin Nickel Hot and Cold Water Dispenser

  • Fast #
  • Part #IHCVIEWSNSS
  • Item #3287993
  • Manufacturer Part #44717A
5 out of 5 Customer Rating
Brand image
InSinkErator®

Involve™ Satin Nickel Hot and Cold Water Dispenser

  • Fast #
  • Part #IHCVIEWSNSS
  • Item #3287993
  • Manufacturer Part #44717A
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 52
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Durable all metal construction
  • UL listed
  • Includes 2/3 gallon hot water tank
  • Easy to adjust temperature control
  • Tool free tank connections and dry start protection to ease installation
  • Provides 60 cups/hr of near boiling water
  • Fits countertops up to 3 inches thick
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI 372
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Involve™
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Dispenser Only:
Yes
Dispenser Type:
Hot and Cold
Faucet Connection:
Flexible
Faucet Connection Size:
1/4 in
Faucet Height:
6-3/4
Faucet Material:
Stainless Steel
Faucet Mount:
Deck Mount
Flow Rate:
0.7 gpm
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3
NSF:
NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Reverse Osmosis Compatible:
No
Spout Height:
3-1/2
Spout Reach:
4-1/4
Spout Type:
High Arc, Gooseneck
UL Listed:
Yes
UPC:
050375008460