This product requires certification to purchase.

LEDefense Antimicrobial LED Flange

InSinkErator®

LEDefense Antimicrobial LED Flange

  • Fast #
  • Part #IFLGSSLED
  • Item #14236502
  • Manufacturer Part #80843
5 out of 5 Customer Rating
Brand image
InSinkErator®

LEDefense Antimicrobial LED Flange

  • Fast #
  • Part #IFLGSSLED
  • Item #14236502
  • Manufacturer Part #80843
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Covered under InSinkErator's 3 year limited warranty
  • UV-Free LED Light
  • Kills 99% of odor-causing bacteria
  • Easy to install, secure mounting assembly
  • Made in America
  • Requires Certification
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Material
Stainless Steel
Warranty & Product Information
Type
IFLGSSLED
UPC
050375029588