This product requires certification to purchase.

Brushed Bronze Hot Water Dispenser

InSinkErator®

Modern Brushed Bronze Hot Water Dispenser

  • Fast #
  • Part #IFH3010BB
  • Item #8950131
  • Manufacturer Part #45393AK-ISE
3.4 out of 5 Customer Rating
Brand image
InSinkErator®

Modern Brushed Bronze Hot Water Dispenser

  • Fast #
  • Part #IFH3010BB
  • Item #8950131
  • Manufacturer Part #45393AK-ISE
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 96
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Hot and cold water faucet - dispenses near-boiling water and cold drinking water
  • For use with an InSinkErator instant hot water tank and filtration system (sold separately)
  • Self-closing hot valve for automatic shut off
  • Handle moves forward to avoid hitting backsplashes
  • Spout swivels 360° for convenience
  • Reverse osmosis certified and compatible per NSF/ANSI 58
  • Solid brass construction
  • Corrosion resistant ceramic disc valve
  • Lead free compliance: NSF/ANSI/CAN 61: Q1
  • Meets or exceeds the following codes/standards - ASME A112.18.1, NSF/ANSI 372, NSF/ANSI 61, NSF/ANSI 58, NSF/ANSI 42/53, ASSE 1023, ADA Compliant
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Height
9 in
Spout Reach
4-3/100 in
Characteristics & Features
Collection
Modern
Color Finish Category
Bronze Tones
Color Finish Name
Brushed Bronze
Dispenser Only
Yes
Dispenser Type
Hot Only
Faucet Valve Type
Ceramic Disc
Number of Handles
Single Handle
Reverse Osmosis Compatible
Yes
Spout Type
Swivel
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 372, ANSI 42, ANSI 53, ANSI 58, ANSI 61
Application
Residential
ASME
ASME A112.18.1
ASSE Standards
ASSE 1023
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 372, NSF 42, NSF 53, NSF 58, NSF 61
NSF Certified
Yes
UPC
050375023456