This product requires certification to purchase.

Plastic Tailpiece in White

InSinkErator®

Plastic Tailpiece in White

  • Fast #
  • Part #IFDT00
  • Item #108292
  • Manufacturer Part #08772D
4.1 out of 5 Customer Rating
Brand image
InSinkErator®

Plastic Tailpiece in White

  • Fast #
  • Part #IFDT00
  • Item #108292
  • Manufacturer Part #08772D
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 75
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • InSinkErator® genuine part
  • Forms tight right angles or slight angles to meet existing 1 1/2" drain plumbing
  • Retracts and extends 6" to 10"
  • Flexes and offsets up to 2"
  • Requires Certification

Documents

Dimensions & Measurements
Depth
3/4 in
Length
3/4 in
Width
5-3/4 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Material
Plastic
Warranty & Product Information
Product Type
Tailpiece
UPC
050375000372