This product requires certification to purchase.

1 hp Continuous Feed Garbage Disposal

This product has been replaced by

Contractor 1000 1 hp Garbage Disposal
InSinkErator® Contractor 1000 1 hp Garbage Disposal
Manufacturer Part #81235K
InSinkErator®

Power 1 hp Continuous Feed Garbage Disposal

  • Fast #
  • Part #ICONTRACTOR1000
  • Item #8201406
  • Manufacturer Part #79849-ISE
3.8 out of 5 Customer Rating
Brand image

This product has been replaced by

Contractor 1000 1 hp Garbage Disposal
InSinkErator® Contractor 1000 1 hp Garbage Disposal
Manufacturer Part #81235K
InSinkErator®

Power 1 hp Continuous Feed Garbage Disposal

  • Fast #
  • Part #ICONTRACTOR1000
  • Item #8201406
  • Manufacturer Part #79849-ISE
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 59
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 1 HP long-lasting, Dura-Drive® induction motor
  • 8-Year We Come to You™ Limited In Home Warranty
  • Reduced Sound featuring a reduced noise level over a standard disposal.
  • Power Grind for tough food scraps.
  • 2-Stage MultiGrind® Technology: Finer grind designed to prevent clogs
  • EZ Connect Disposal easily connects to a hardwire connection or outlet.
  • Removable, Dishwasher Safe Antimicrobial Baffle
  • Safe for use with properly maintained septic tanks.
  • Requires Certification
Dimensions & Measurements
Capacity
28.5 oz
Depth
6-3/4 in
Height
12-5/8 in
Weight
17.45 lb
Width
8-1/4 in
Included Components
Plug Included
No
Characteristics & Features
Collection
Power
Color Finish Category
Blacks
Color Finish Name
Black
Material
Stainless Steel
Electrical & Operational Information
AMP
9.5
Horsepower
1 hp
Power Source
Electric
RPM
1725
Volts
120V
Warranty & Product Information
Application
Residential
CSA Certified
Yes
Energy Star Compliant
No
Product Type
Continuous Feed
UL Listed
Yes
UPC
050375026716