This product requires certification to purchase.

3/4 hp Garbage Disposal with Cord

This product has been replaced by

Contractor 333 3/4 hp Garbage Disposal
Contractor 333 3/4 hp Garbage Disposal
Manufacturer Part #81234K
InSinkErator®

Power 3/4 hp Garbage Disposal with Cord

  • Fast #
  • Part #ICONTRACTOR333WCDK
  • Item #10102807
  • Manufacturer Part #79848K-ISE
4.4 out of 5 Customer Rating
Brand image

This product has been replaced by

Contractor 333 3/4 hp Garbage Disposal
Contractor 333 3/4 hp Garbage Disposal
Manufacturer Part #81234K
InSinkErator®

Power 3/4 hp Garbage Disposal with Cord

  • Fast #
  • Part #ICONTRACTOR333WCDK
  • Item #10102807
  • Manufacturer Part #79848K-ISE
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 42
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    4  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 3/4 HP long-lasting, Dura-Drive® induction motor
  • 7-year We Come to You™ limited in home warranty
  • Reduced sound featuring a reduced noise level over a standard disposal
  • Power grind for tough food scraps
  • 2-stage MultiGrind® technology: Finer grind designed to prevent clogs
  • EZ connect disposal easily connects to a hardwire connection or outlet
  • Removable, dishwasher safe antimicrobial baffle
  • Safe for use with properly maintained septic tanks
  • Power cord Included
  • Requires Certification
Dimensions & Measurements
Capacity
28.5 oz
Depth
8-1/4 in
Diameter
8-1/4 in
Height
12-1/4 in
Weight
15.5 lb
Width
8-1/4 in
Included Components
Plug Included
Yes
Characteristics & Features
Collection
Power
Color Finish Category
Blacks
Color Finish Name
Black
Material
Stainless Steel
Electrical & Operational Information
AMP
9.5
Horsepower
3/4 hp
Power Source
Electric
RPM
1725
Volts
120V
Warranty & Product Information
Application
Residential
Energy Star Compliant
No
Product Type
Continuous Feed
UL Listed
Yes
UPC
050375026709