This product requires certification to purchase.

PRO 1000 1 hp Garbage Disposal

InSinkErator®

PRO 1000 1 hp Garbage Disposal

  • Fast #
  • Part #IPRO1000WCA
  • Item #14762664
  • Manufacturer Part #81237K
3.1 out of 5 Customer Rating
Brand image
InSinkErator®

PRO 1000 1 hp Garbage Disposal

  • Fast #
  • Part #IPRO1000WCA
  • Item #14762664
  • Manufacturer Part #81237K
3.1 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Covered under InSinkErator's 11 year limited warranty
  • Coordinates with other items from the Advanced Series line seamlessly
  • 1 horsepower motor is quiet, efficient, and reliable
  • Continuous feed operation allows for large amount of waste disposal
  • Easy to install, secure mounting assembly
  • All hardware required for installation is included
  • 12.25-inch T x 8.25-inch W disposal with EZ Connect Power Cord & Hardwire Adapter, garbage disposal flange, gaskets, bolts, etc., for install, plus wrench and kitchen drain stopper
  • Sink disposal with 4-Stage MULTIGRIND technology designed to help prevent clogs by grinding tough food scraps the finest; 1 HP Dura-Drive induction motor and stainless steel grind components; removable, dishwasher safe Quiet Collar sink baffle
  • USA-assembled kitchen appliance with EZ Connect Power Cord & Hardwire Adapter, EZ Removable Dishwasher Inlet Plug, and Lift and Latch technology for the easiest installation of an InSinkErator food waste disposer
  • Garbage disposer with Quietest SOUNDSEAL technology, 80% quieter than BADGER 5; space-saving design that easily fits under sink, leaving room for other small kitchen appliances, like an instant hot water dispenser
  • Requires Certification
Dimensions & Measurements
Height
12-1/4 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Material
Stainless Steel
Electrical & Operational Information
AMP
10.2
Horsepower
1 hp
Volts
120V
Warranty & Product Information
Application
Residential
Product Type
Continuous Feed
UL Listed
Yes
UPC
050375029847