This product requires certification to purchase.

Satin Nickel Hot Water Dispenser with Hot Water Tank

InSinkErator®

Satin Nickel Hot Water Dispenser with Hot Water Tank

  • Fast #
  • Part #IH250SNSS
  • Item #10170455
  • Manufacturer Part #45675A-ISE
5 out of 5 Customer Rating
Brand image
InSinkErator®

Satin Nickel Hot Water Dispenser with Hot Water Tank

  • Fast #
  • Part #IH250SNSS
  • Item #10170455
  • Manufacturer Part #45675A-ISE
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 50
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 8.21-in T x 2.97-in W swivel faucet and 750-watt, 2/3-gallon tank
  • Adjustable tank temp. (160 - 210° F) and hot water safety handle
  • Backed by 3-Year “We Come To You” Limited In-Home Warranty
  • Transitional-style, multi-use, single-handle faucet for kitchen sink that’s a time, space, and energy saver so you can focus on life's important stuff
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents

Dimensions & Measurements
Faucet Height
8-21/100 in
Spout Reach
3-9/10 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Dispenser Only
No
Dispenser Type
Hot Only
Number of Handles
Single Handle
Reverse Osmosis Compatible
No
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF Certified
Yes
UL Listed
Yes
UPC
050375027560